Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stokes 10 ft. Aluminum 300 lb. Tripod Stepladder, Type IA 1110TH

10 ft. Aluminum 300 lb. Tripod Stepladder, Type IA (Discontinued)

  • Mfr # 1110TH
  • Zoro # G2160831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110TH
Zoro #
G2160831
UPC #
-
Country of Origin
United States

Dimensions

Ladder Height
10 ft
Bottom Width
46 1/2 in
Step Depth
3 in

Details

Item
Tripod Orchard Stepladder
Load Capacity
300 lbs.
Material
Aluminum
Stepladder Item
Tripod Stepladder
Number of Steps
10
ANSI Type
IA
Base Spread
None
Net Weight
30 lbs.
Series
1100
Rung/Step Spacing
12 in
Includes
Telescoping Third Leg and Hard Surface Kit
Step Tread
Ribbed
Ladder Tread
Ribbed
Tread Type
Ribbed
Ladder Material
Aluminum
Weight
30 lb
Ladder Type
Tripod Stepladder
Load Capacity - Maximum
250 lb
ANSI Duty Rating
Type IA

Description

Tripod Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 10 ft, Load Capacity 250 lb, Number of Steps 10, Base Spread None, Bottom Width 46 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Includes Telescoping Third Leg and Hard Surface Kit, Installed, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.