Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stokes 12 ft. Aluminum 300 lb. Tripod Orchard Stepladder, Type IA 1112

12 ft. Aluminum 300 lb. Tripod Orchard Stepladder, Type IA (Discontinued)

  • Mfr # 1112
  • Zoro # G2119595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112
Zoro #
G2119595
UPC #
-
Country of Origin
United States

Dimensions

Ladder Height
12 ft
Bottom Width
51 5/8 in
Step Depth
3 in
Step Width
3 in

Details

Item
Tripod Orchard Stepladder
Load Capacity
300 lbs.
Material
Aluminum
Stepladder Item
Tripod Stepladder
Number of Steps
9
ANSI Type
IA
Base Spread
None
Net Weight
33 lbs.
Ladder Tread
Ribbed
Series
1100
Step Tread
Ribbed
Rung/Step Spacing
12 in
Includes
Standard
Ladder Material
Aluminum
Tread Type
Ribbed
Load Capacity - Maximum
300 lb
Ladder Type
Tripod Stepladder
ANSI Duty Rating
Type IA
Weight
33 lb

Description

Tripod Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 12 ft, Load Capacity 300 lb, Number of Steps 9, Base Spread None, Bottom Width 51 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.