Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stokes 14 ft. Aluminum Not Rated Tripod Stepladder, Type 1114

14 ft. Aluminum Not Rated Tripod Stepladder, Type (Discontinued)

  • Mfr # 1114
  • Zoro # G3326989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1114
Zoro #
G3326989
UPC #
-
Country of Origin
United States

Dimensions

Ladder Height
14 ft
Bottom Width
55 1/8 in
Step Depth
3 in
Step Width
3 in

Details

Item
Tripod Orchard Stepladder
Load Capacity
Not Rated
Material
Aluminum
Stepladder Item
Tripod Stepladder
Number of Steps
12
Base Spread
None
Net Weight
38 lbs.
Step Tread
Ribbed
Series
1100
Rung/Step Spacing
12 in
Ladder Tread
Ribbed
Includes
Standard
Weight
38 lb
Load Capacity - Maximum
Not Rated
Ladder Type
Tripod Stepladder
Ladder Material
Aluminum
Tread Type
Ribbed

Description

Tripod Stepladder, Material Aluminum, Ladder Height 14 ft, Load Capacity Not Rated, Number of Steps 12, Base Spread None, Bottom Width 55 1/8 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.