Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stokes 5 ft. Aluminum 300 lb. Tripod Orchard Stepladder, Type IA 1105T

5 ft. Aluminum 300 lb. Tripod Orchard Stepladder, Type IA (Discontinued)

  • Mfr # 1105T
  • Zoro # G0493249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105T
Zoro #
G0493249
UPC #
-
Country of Origin
United States

Dimensions

Ladder Height
5 ft
Bottom Width
36 5/8 in
Step Depth
3 in

Details

Item
Tripod Orchard Stepladder
Load Capacity
300 lbs.
Material
Aluminum
Stepladder Item
Tripod Stepladder
Number of Steps
5
ANSI Type
IA
Base Spread
None
Net Weight
15 lbs.
Includes
Telescoping Third Leg
Series
1100
Rung/Step Spacing
12 in
Step Tread
Ribbed
Ladder Tread
Ribbed
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Weight
15 lb
Tread Type
Ribbed
ANSI Duty Rating
Type IA
Ladder Type
Tripod Stepladder

Description

Tripod Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 5 ft, Load Capacity 300 lb, Number of Steps 5, Base Spread None, Bottom Width 36 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Includes Installed, Telescoping Third Leg, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.