This item is Discontinued.

Stokes 8 ft. Aluminum 300 lb. Tripod Stepladder, Type IA 1108

8 ft. Aluminum 300 lb. Tripod Stepladder, Type IA (Discontinued)

  • Mfr # 1108
  • Zoro # G2113380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1108
Zoro #
G2113380
UPC #
-
Country of Origin
United States

Dimensions

Ladder Height
8 ft
Bottom Width
42 1/2 in
Step Depth
3 in
Step Width
3 in

Details

Item
Tripod Orchard Stepladder
Load Capacity
300 lbs.
Material
Aluminum
Stepladder Item
Tripod Stepladder
Number of Steps
8
ANSI Type
IA
Base Spread
None
Net Weight
28 lbs.
Series
1100
Ladder Tread
Ribbed
Step Tread
Ribbed
Rung/Step Spacing
12 in
Includes
Standard
ANSI Duty Rating
Type IA
Weight
28 lb
Ladder Material
Aluminum
Ladder Type
Tripod Stepladder
Load Capacity - Maximum
300 lb
Tread Type
Ribbed

Description

Tripod Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 8, Base Spread None, Bottom Width 42 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.