This item is Discontinued.

Stokes 9 ft. Aluminum 300 lb. Tripod Orchard Stepladder, Type IA 1109H

9 ft. Aluminum 300 lb. Tripod Orchard Stepladder, Type IA (Discontinued)

  • Mfr # 1109H
  • Zoro # G2160877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1109H
Zoro #
G2160877
UPC #
-
Country of Origin
United States

Dimensions

Ladder Height
9 ft
Bottom Width
43 3/4 in
Step Depth
3 in

Details

Item
Tripod Orchard Stepladder
Load Capacity
300 lbs.
Material
Aluminum
Stepladder Item
Tripod Stepladder
Number of Steps
9
ANSI Type
IA
Base Spread
None
Net Weight
26 lbs.
Ladder Tread
Ribbed
Includes
Hard Surface Kit
Rung/Step Spacing
12 in
Step Tread
Ribbed
Series
1100
ANSI Duty Rating
Type IA
Ladder Type
Tripod Stepladder
Load Capacity - Maximum
300 lb
Weight
26 lb
Ladder Material
Aluminum
Tread Type
Ribbed

Description

Tripod Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 9 ft, Load Capacity 300 lb, Number of Steps 9, Base Spread None, Bottom Width 43 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Includes Hard Surface Kit, Installed, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.