Shop STONCO
See all product information
Create Account
LED Wall Pack
- Mfr # WP150-SCT-G1-10-WH
- Zoro # G124176169
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Color Selectable
Selectable
Color Rendering Index
80
Sensor Type
Photocell Included
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP150-SCT-G1-10-WH
- Zoro #
- G124176169
- UPC #
- 190096198450
- Country of Origin
- Viet Nam
- Item
- LED Wall Pack
- IP Rating
- IP65
- Color Selectable
- Selectable
- Color Rendering Index
- 80
- Sensor Type
- Photocell Included
- Housing Material
- Aluminum
- Housing Color
- White
- Light Output
- 17,400 lm, 18,240 lm, 18,850 lm, 19,200 lm, 19,760 lm, 20,300 lm, 20,800 lm, 21,280 lm, 21,750 lm, 22,400 lm, 22,800 lm, 24,000 lm
- Voltage
- 120 to 347V AC
- Color Temperature
- 3000K, 4500K, 5000K
- Series
- Stonco Keene
- Lumen Selectable
- Selectable
- Standards
- cULus Classified, DLC Listed
- Mount Type
- Surface
- Includes Lamp
- Integrated
- Light Distribution Type - NEMA
- NEMA 1x6
- Fixture Wattage
- 150 W
- Minimum Run Time
- 8 hr
- Metal Halide Wattage Equivalency
- 175 W
- Light Distribution Type - IESNA
- Type IV
Dimensions
- Overall Width
- 7 3/4 in
- Overall Height
- 9 3/8 in
- Overall Length
- 17 7/8 in
- Manufacturers Warranty Length
- 5 yr
- Wire Rope Length
- 17 7/8 in
- Mounting Height - Minimum
- 20 ft
- Mounting Height - Maximum
- 32 ft
- Length
- 17 7/8 in
Description
LED Wall Pack, Fixture Wattage 150 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4500K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Fixture Lens Material Glass, IP Rating IP65, Standards cULus Classified, DLC Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.