Stonepoint 12,000 Lumen LED Dusk to Dawn Barn Area Light 100W
Mfr # TX-BL12000D
Zoro # G522065386
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Height
5.5 in
Length
12.5 in
Color
Gray
Voltage
110-240V
Item - Area and Roadway Fixtures
Barnlight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX-BL12000D
Zoro #
G522065386
UPC #
8.40017E+11
Country of Origin
Thailand
Dimensions
Height
5.5 in
Length
12.5 in
Width
9.75 in
Details
Color
Gray
Voltage
110-240V
Item - Area and Roadway Fixtures
Barnlight
Description
Light up large outdoor areas with the dependable performance of this LED barn light. Equipped with a built-in dusk-to-dawn sensor, it automatically turns on at night when it's needed and shuts off during the day to save energy, providing hassle-free operation around the clock. Delivering a powerful 12,000 lumens of brightness, this fixture easily illuminates up to nearly 40 feet of space beneath it, making it an ideal solution for driveways, barns, yards, or commercial spaces. Designed for long-term use, the advanced LED technology boasts a remarkable 50,000-hour lifespan. That's equal to 17 years of reliable lighting when used an average of 8 hours a day, drastically reducing maintenance and replacement costs. With its combination of strength, efficiency, and durability, this LED barn light ensures your property stays bright, safe, and secure for years to come.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.