Shop STONER
See all product information
Create Account
Glass Cleaner, Wipes, Canister, Mild Alchol, Ready to Use
- Mfr # 90166
- Zoro # G108138411
product price:Â
$
155.89
/ea
Free Shipping & Returns
Key Features
Cleaner Form
Wipes
Container Type
Canister
Ready to Use/Concentrated
Ready to Use
Fragrance
Mild Alchol
Recommended Dilution
Ready To Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90166
- Zoro #
- G108138411
- UPC #
- 793165901649
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Wipes
- Container Type
- Canister
- Ready to Use/Concentrated
- Ready to Use
- Fragrance
- Mild Alchol
- Recommended Dilution
- Ready To Use
- Color
- Clear
- Flash Point
- 66 Degrees F
- Surfaces for Use On
- Glass
- For Use On
- Glass
Description
STONER Invisible Glass Wipes, Canister Container, Clear, Bulk Wipe Form, Mild Alcohol OdorScent, Compositions Water, Hydrocarbon Blend, 115 Vapor Density, 66 deg F Flash Point, Includes 28 Invisible Glass Wipes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.