Shop All Spray Paint
Stops Rust
Rust-Oleum Champagne Bronze Spray Paint 11 oz
Mfr # 313142
Zoro # G105298057
product price: $10.75
/ea
Sold in multiples of 6 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Color Champagne Bronze
- Paint and Primer Surface Material Indoor/Outdoor Surfaces
- Application Method Spray
- Color Family Metallics
Product Information
- Brand Stops Rust
- MFR # 313142
- Zoro # G105298057
- UPC # 20066343668
- Country of Origin United States
- Category Spray Paint
Details
Description
Rust-Oleum Stops Rust Metallic Spray Paint adds dazzle and elegant radiance to your indoor and outdoor projects. With actual metallic flakes mixed into the formula the paint offers a classic metallic finish alongside superior rust-preventative protection. The durable coating is resistant to weather and corrosion and features an any-angle spray nozzle that allows for easy application from any angle for hard-to-reach areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Tan, 20 oz 6 PK (620-1435)
- RUST-OLEUM Epoxy Base, 9200, Safety Yellow, 5 gal, Pail (320261)
- HUSQVARNA Hiperhard Densification 5 Gal. (Hiperhard)
- GENERAL FINISHES 1 Qt Spiced Walnut Wood Stain Oil-Based Penetrating Stain (SWQT)
- STOPS RUST Clear, Matte, 12 oz (271455)
- STOPS RUST Gray, Satin, 12 oz (312819)
- STOPS RUST Rust-Oleum Textured Galaxy Spray Paint 12 oz (252303)
- ZINSSER Vintage Copper, 13 oz 6 PK (RST3688CT)
- RUST-OLEUM Spray Paint, White, 12 Oz (331171)
- RUST-OLEUM Spray Paint, White, Gloss, 24 oz (334133)
- RUST-OLEUM Spray Paint, School Bus Yellow, Gloss, 12 oz (1643830)
- Stops Rust Spray Paint & Primer