Classroom Storage Bin, 16 qt, 11.25 x 13.62 x 7.9, Assorted Colors, 6PK

  • Mfr # STX61514S06C

  • Zoro # G123334348


product price:  $56.35
/pk 6, $9.39/ea

Key Features

Color
Multicolor
Material
Plastic
Stackable
Yes
Overall Width
11-1/4 in
Overall Height
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STX61514S06C
Zoro #
G123334348
UPC #
685442615144
Country of Origin
Canada

Dimensions

Overall Width
11-1/4 in
Overall Height
7.9 in
Overall Depth
13.62 in

Details

Color
Multicolor
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
16 qt

Description

These storage bins are the ultimate companion for your bookshelf or cubby. The easy to grip handles are perfectly sized for big and small hands. They are made of impact resistant plastic and come in wonderfully bright colors. Use them to organize your room and store all your supplies.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.