Shop STOREX
See all product information
Create Account
Cubby Bin with Lid, 2 gal, 8.2 x 12.5 x 11.5, Blue, 5PK
Mfr # 62408U05C
Zoro # G723334304
product price:Â
$
56.15
/pk 5, $11.23/ea
Key Features
Color
Blue
Material
Plastic
Stackable
Yes
Overall Width
8.2 in
Overall Height
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62408U05C
- Zoro #
- G723334304
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Width
- 8.2 in
- Overall Height
- 11.5 in
- Overall Depth
- 12.5 in
Details
- Color
- Blue
- Material
- Plastic
- Stackable
- Yes
- Item
- Cubby Bin
- Volume Capacity
- 1 to 5 gal
- Stacking Capacity
- 5
Description
These small bins fit perfectly in classroom cubbies. They are also useful boxes for organizing your classroom. They are made of a drop resistant plastic which prevents cracking. Bright colors are ideal for STEM or STEAM organization. The clear lid is included. Perfect bin for shoes or even general storage.