Double XL Wide Interlocking Book Bins, 9.2" x 14.5" x 7", Assorted Bright Colors, 6PK

  • Mfr # 71126E06C

  • Zoro # G423333645


product price:  $48.35
/pk 6, $8.06/ea

Key Features

Color
Bright Blue, Bright Green, Bright Red, Bright Teal, Bright Violet, Bright Yellow
Material
Plastic
Overall Height
7 in
Overall Depth
14-1/2 in
Overall Width
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71126E06C
Zoro #
G423333645
UPC #
685442711266
Country of Origin
Canada

Dimensions

Overall Height
7 in
Overall Depth
14-1/2 in
Overall Width
9.2 in

Details

Color
Bright Blue, Bright Green, Bright Red, Bright Teal, Bright Violet, Bright Yellow
Item
Book Bins,
Material
Plastic

Description

Keep your books organized and within easy reach. Link these book bins together to make a sturdy book storage or use the easy to grip handles to carry a set of books to your reading corner. The handles are perfectly sized for big and small hands. The bin will fit taller books and letter sized file folders too. It will be easy to flip through your papers and books in this extremely versatile bin.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.