Shop All File Boxes
Storex
File Storage Box, Lid, Clear/Silver, Plstic
Mfr # 61530U01C
Zoro # G1658469
original price:
$41.29
6% off
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 11 3/4 in
- Closure Lid
- Width 18 1/2 in
- Depth 14 1/4 in
Product Information
- Brand Storex
- MFR # 61530U01C
- Zoro # G1658469
- UPC # 685442615304
- Country of Origin Canada
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 11 3/4 in |
Width | 18 1/2 in |
Depth | 14 1/4 in |
Inside Width | 12.25" |
Inside Height | 10.5" |
Inner Depth | 15.5" |
Maximum Stacking Height | 6 |
Details
Description
File Storage Box, File Size Letter/Legal, Height 11 3/4 in, Width 18 1/2 in, Depth 14 1/4 in, Color Clear/Silver, Lid Closure, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Fraction Flash Cards (212)
- POST-IT Post-It Page Marker Asst (670-5AF)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F20505)
- SOLAR GROUP Mailbox Rural #3 Black (ST20B)
- STOREX Storex Portable File Box with XL Storage Lid, Black (61504B03C)
- STOREX Collapsible Crate w/Lid, 13-3/5"x20"x10-2/5", Black (STX61809U04C)
- STOREX Archive Storage Box, LTR, 24"D, Black/Gray (STX61106U01C)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Black (STX61528U04C)
- STOREX Archive Storage Drawers, Ltr, 18" D, Black/Gray (STX61178U01C)
- STOREX Letter/Legal File Box, Plastic, Lid, Clear (61511U01C)
- BANKERS BOX Banker Box, Ltr/Lgl, Recycled, PK12 (12770)
- Storex File Boxes