Shop STOREX
See all product information
Create Account
Hard Poly Clipboard, Letter, PK12
- Mfr # 40208B12C
- Zoro # G9698779
product price:Â
$
60.35
/pk of 12, $5.03/ea
Key Features
Features
Hanging Hole
Material
Vinyl
Overall Width
7/8 in
Product Type
Clipboard
Paper Size
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40208B12C
- Zoro #
- G9698779
- UPC #
- -
- Country of Origin
- Canada
- Item
- Clipboard
- Color
- Blue, Red
- Features
- Hanging Hole
- Material
- Vinyl
- Product Type
- Clipboard
Dimensions
- Overall Width
- 7/8 in
- Paper Size
- Legal
Description
Hard Poly Clipboard,Letter,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.