Shop All Storage Totes & Containers
Storex
Premium Storage Crate, Assorted Bright, 17.3" L, 14.3" W, 10.5" H
Mfr # STX61797U03C
Zoro # G007203906
product price: $39.15
/pk 3, $13.05/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Bright
- Overall Length 17.3"
- Overall Height 10.5"
- Overall Width 14.3"
- For Use With Classroom Supplies; File Folder
Product Information
- Brand Storex
- MFR # STX61797U03C
- Zoro # G007203906
- UPC # 685442617971
- Country of Origin Canada
- Category Storage Totes & Containers
Dimensions
Overall Length | 17.3" |
Overall Height | 10.5" |
Overall Width | 14.3" |
Details
Description
Storage crate with interlockable edges features a rugged, dependable construction to hold and organize all of your classroom supplies Strong, solid bottom prevents it from bending to hold a wide selection of items Easytohold construction allows you to firmly grasp the crate to safely transport items when needed Plus, it holds letterlegalsize hanging files and folders Versatile design lets you stack multiple crates on their side to create a custom shelf, or toss them into your car for mobile storage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 1-1/8 In, PK10 (5TPF8)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand (DTS-121836-CSD)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular 1-3/8 in Opening Mesh Size, Steel (01431006-05)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-17-S1158)
- STERILITE Storage Tote, Clear, Polypropylene, 22 1/2 in L, 16 in W, 12 3/4 in H, 13.5 gal Volume Capacity (19344304)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 28 7/8 in L, 19 7/8 in W, 16 3/4 in H, 25 gal Volume Capacity (RMRT250002)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 8 in H (DC3080-SXL BUY 4S)
- ORBIS Straight Wall Container, Blue, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Blue)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226RED)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 24 1/4 in L, 14 3/4 in W, 8 in H (7805085268)
- Storex Storage Totes & Containers