Shop All Wall Files
Storex
Wall File, Clear, PK3
Mfr # 70245U06C
Zoro # G5426876
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Height 14"
- Width 13"
- Depth 4"
Product Information
- Brand Storex
- MFR # 70245U06C
- Zoro # G5426876
- UPC # 685442702455
- Country of Origin Canada
- Category Wall Files
Dimensions
Height | 14" |
Width | 13" |
Depth | 4" |
Details
Description
Wall File,Clear,PK3, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Clipboard 1", Silver (22517)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Black 36pk (46136)
- KLEIN TOOLS HD Carpet Shear w/Ring, Curved, Blunt, 9-Inch (G718LRCB)
- SMEAD Pocket File 8-1/2 x 11", 3-1/2 Expansion, Red (73231)
- STOREX Wall File, Clear (70207U06C)
- OFFICEMATE Wall Pocket, Letter, Smoke, 7Hx13W In, Smoke (21431)
- SAFCO Legal Size Wall Rack, 1, Comp (3171BL)
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Smoke (21441)
- SAFCO Letter Size Wall Rack, 3, Comp (3172BL)
- OFFICEMATE Magnetic Wall Pocket, Letter, 7Hx13W, Smoke (21451)
- OIC Organizer, Magnetic, 8"Wx2-1/2"Dx4-3/4"H, White (OIC92550)
- Storex Wall Files