Storm Interface

Electromag Gate Lock, Wall Mount, 1200 lb.


product price: $467.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Wall Mount/Surface
  • Opening Action Instant Release
  • Finish Brushed
  • Series AXS
  • Input Voltage 12/24V DC
See all product information

Product Information

Dimensions

Lock Body Width (In.) 2 1/2 in
Lock Body Length (In.) 7 63/64 in
Armature Length (In.) 7 9/32 in
Lock Body Depth (In.) 1 19/32 in
Armature Width (In.) 2 25/64 in
Armature Depth (In.) 5/8 in

Details

Item Gate Lock
Type Wall Mount/Surface
Opening Action Instant Release
Finish Brushed
Series AXS
Input Voltage 12/24V DC
Material Steel
Amp Draw @ 24V 250mA
Mfr. Series AXS
Standards CE, cUL, FCC, UL
For Use With External Doors, Gates
Amp Draw @ 12V 500mA
Release Delay Instantaneous
Includes Brackets, Mounting Hardware
Holding Force (Lb.) 1,200

Description

Gate Lock, Wall Mount/Surface, Opening Action Instant Release, Steel, Amp Draw @ 12V 500mA, Amp Draw @ 24V 250mA, Input Voltage 12/24V DC, Holding Force (Lb.) 1,200, Armature Length (In.) 7 9/32 in, Armature Width (In.) 2 25/64 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 7 63/64 in, Lock Body Width (In.) 2 1/2 in, Lock Body Depth (In.) 1 19/32 in, Mfr. Series AXS, Instantaneous Release Delay, Brushed Finish, Standards CE, cUL, FCC, UL, For Use With External Doors, Gates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.