Shop STORM INTERFACE
See all product information
Create Account
Industrial Illum Keypad, 12 Key, IP65
- Mfr # 720 TFXI 12 KEY
- Zoro # G8586383
product price:Â
$
54.19
/ea
Key Features
Number of Keys
12
IP Rating
IP65
Interface
USB Illuminated Keypad
Key Layout
Numeric
Case Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720 TFXI 12 KEY
- Zoro #
- G8586383
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Industrial Illuminated Keypad
- Number of Keys
- 12
- IP Rating
- IP65
- Interface
- USB Illuminated Keypad
- Key Layout
- Numeric
- Case Material
- Polymer
- Operating Temp. Range
- -4 Degrees to 140 Degrees F
- Standards
- BSI, EU RoHS Compliant, WEEE
- Features
- Permanently Laser Marked with Black Keytop Characters
- Includes
- Gasket
- Key Top Material
- Polymer
- Maximum Operating Temperature
- 60 Degrees F
- Connector Type
- Square Pin
- Minimum Operating Temperature
- -4 Degrees F
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
Dimensions
- Cutout Width
- 1 1/2 in
- Height
- 3 3/4 in
- Depth
- 1/2 in
- Cutout Height
- 2 1/2 in
- Width
- 2 3/4 in
- Overall Height
- 3 3/4 in
- Overall Width
- 2 3/4 in
- Overall Depth
- 5/8 in
- Fits Chest Size
- Permanently Laser Marked with Black Keytop Characters
Description
Industrial Illuminated Keypad, Connector Type Square Pin, Key Layout Numeric, Number of Keys 12, Overall Depth 5/8 in, Overall Height 3 3/4 in, Overall Width 2 3/4 in, Case Material Polymer, Cutout Height 2 1/2 in, Cutout Width 1 1/2 in, Features Permanently Laser Marked with Black Keytop Characters, Includes Gasket, IP Rating IP65, Key Top Material Polymer, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.