Shop STORM INTERFACE
See all product information
Create Account
Industrial Keypad, 12 Key, IP65
- Mfr # 720 GFX 12 KEY
- Zoro # G8586401
product price:Â
$
39.59
/ea
Key Features
Number of Keys
12
IP Rating
IP65
Interface
Simple Row & Column Circuit Matrix
Depth
1/2 in
Key Top Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720 GFX 12 KEY
- Zoro #
- G8586401
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Industrial Keypad
- Number of Keys
- 12
- IP Rating
- IP65
- Interface
- Simple Row & Column Circuit Matrix
- Key Top Material
- Polymer
- Key Layout
- Custom
- Standards
- BSI, EU RoHS Compliant, WEEE
- Case Material
- Polymer
- Features
- Compatible with Storm 450i USB Encoder, Snap-On Keycaps, Water Resistant
- Includes
- Gasket, Legend Tile Set 'A', Set of White Tiles
- Operating Temp. Range
- -4 Degrees to 140 Degrees F
- Connector Type
- Square Pin
- Maximum Operating Temperature
- 60 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Resistance Properties
- UV Resistant, Water Resistant
Dimensions
- Depth
- 1/2 in
- Cutout Height
- 2 1/2 in
- Height
- 3 3/4 in
- Cutout Width
- 1 1/2 in
- Width
- 2 3/4 in
- Overall Width
- 2 3/4 in
- Overall Height
- 3 3/4 in
- Overall Depth
- 5/8 in
- Fits Chest Size
- Compatible with Storm 450i USB Encoder, Snap-On Keycaps, Water Resistant
Description
Industrial Keypad, Connector Type Square Pin, Key Layout Custom, Number of Keys 12, Overall Depth 5/8 in, Overall Height 3 3/4 in, Overall Width 2 3/4 in, Case Material Polymer, Cutout Height 2 1/2 in, Cutout Width 1 1/2 in, Features Compatible with Storm 450i USB Encoder, Snap-On Keycaps, Water Resistant, Includes Gasket, Legend Tile Set 'A', Set of White Tiles, IP Rating IP65, Key Top Material Polymer, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.