Shop STORMY KROMER
See all product information
Create Account
CAP STORMY KROMER RED 6 7/8 WOOL
- Mfr # ORIG CAP RED
- Zoro # G215263013
product price:Â
$
36.75
/ea
Key Features
Color
Red
Material
Preshrunk Wool
Size
6-7/8 in
Balaclava Features_Combined
ORIG CAP RED
Hat Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORIG CAP RED
- Zoro #
- G215263013
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 6-7/8 in
Details
- Item
- Cap
- Color
- Red
- Material
- Preshrunk Wool
- Balaclava Features_Combined
- ORIG CAP RED
- Hat Color
- Red
- Beanie Style_Combined
- ORIG CAP RED
- Style_Combined
- Preshrunk Wool
Description
Cap, Material Preshrunk Wool, Color Red, Size 6-7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.