45 gal Trash Bags, 2 mil (51 Micron), Black, 65 PK

  • Mfr # STOP4045K20

  • Zoro # G307198629


product price: $50.85
/pk 65, $0.78/ea

Key Features

Material
Polyethylene
Thickness
2 mil (51 Micron)
Color
Black
Width
33"
% Recycled Content
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOP4045K20
Zoro #
G307198629
UPC #
733878700078
Country of Origin
United States

Dimensions

Thickness
2 mil (51 Micron)
Width
33"
Length
45"

Details

Capacity
45 gal
Material
Polyethylene
Color
Black
Item
Trash Bags
% Recycled Content
0.3

Description

Insectrepellent trash bags are made from a blend of recycled linear lowdensity polyethylene plastic, lowdensity polyethylene plastic and allnatural Pest Guard insectrepellent additive Trash bags offer an effective means of ridding yourself from unwelcome garbage pests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.