Oven Chain Lubricant, 32 oz, Pour Bottle

  • Mfr # 18591

  • Zoro # G416664183


product price:  $6.39
/ea

Key Features

Container Type
Pour Bottle
Container Capacity
32 oz
Color
Amber
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
15 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18591
Zoro #
G416664183
UPC #
071153185913
Country of Origin
United States

Details

Item
Oven Chain Lubricant
Container Type
Pour Bottle
Container Capacity
32 oz
Color
Amber
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
15 Degrees F
NSF Rating
Not Rated
Primary Additives
No Additives
Base Lubricant
Petroleum Distillates
For Use On Plastics
Test on Small Area
Odor
Not Odorless
Series
STP Small Engine Additives & Oils
Compatible Product Type
Chain
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Physical Form
Liquid
Metal Detectable Container
Not Metal Detectable

Description

Bar and Chain Oil

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.