Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, C
Mfr # DWR-SINGLE-8-C
Zoro # G2822079
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-C
- Zoro # G2822079
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Details
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 100)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1003)
- SHOWA W1005, Latex Disposable Gloves, 5 mil Palm Thickness, Latex, Powdered, M (8), 100 PK (W1005M)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 13in, 2.8W (EDG 1 G EL M6)
- STRANCO Die-Cut Reflective Letter Label, D (DWR-SINGLE-8-D)
- STRANCO Die-Cut Reflective Letter Label, L (DWR-SINGLE-8-L)
- STRANCO Die-Cut Reflective Letter Label, B (DWR-SINGLE-8-B)
- STRANCO Die-Cut Reflective Number Label, 0, PK5 (DWR-1.5-0-5)
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- STRANCO Die-Cut Reflective Number Label, 7, PK5 (DWR-1.5-7-5)
- HY-KO 5In Yellow Reflective Number 6, 10PK (B00756)
- Stranco Letters and Numbers