Shop All Floor Signs
Stranco
Hanging Aisle Sign, Legend 14
Mfr # HPS-FS1212-14
Zoro # G9082552
original price:
$8.25
10% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Material PVC Board
- Overall Width 12 in
- Legend Color black
- Overall Height 12 in
Product Information
- Brand Stranco
- MFR # HPS-FS1212-14
- Zoro # G9082552
- Country of Origin United States
- Category Floor Signs
Dimensions
Overall Width | 12 in |
Overall Height | 12 in |
Details
Description
Hanging Aisle Sign, Background Color White, Character Color Black, Character Type Numbers, Die Cut No, Material PVC Board, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RA_14X10 (U1-1005-RA_14X10)
- CONDOR Raincoat with Detachable Hood, Yellow, 4XL (1FBB4)
- ZEP-PRO Zep-Pro UTX-IWT4-CRZH-LBR Texas Longhorns Concho Emblem Crazyhorse Leather Secretary Wallet (UTX-IWT4-CRZH-LBR)
- MCR SAFETY Safety Glasses, Wraparound Clear (INVALID)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-606 (FS-17-606)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-318 (FS-17-318)
- STRANCO Anti-Slip Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-801 (FS-8-801)
- STRANCO Hanging Aisle Sign, Legend 3 (HPS-FS1212-3)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-115 (FS-17-115)
- STRANCO Hanging Aisle Sign, Legend 12 (HPS-FS1212-12)
- IMPACT PRODUCTS Banana Cone® Wet Floor Cone, CAUTION WET FLOOR, Trilingual, English/Spanish/French, 3 ft., Yellow (B1101)
- Stranco Signs