Shop All Vehicle Placards
Stranco
Vehicle Placard, Flam Solid w Picto, PK10
Mfr # DOTP-0042-V10
Zoro # G4842047
product price: $5.15
/pk 10, $0.52/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Red, White
- Material Self-Adhesive Vinyl
- Legend Flammable Solid
- Width 10-4/5"
- Height 10-4/5"
Product Information
- Brand Stranco
- MFR # DOTP-0042-V10
- Zoro # G4842047
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-4/5" |
Height | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Placard, Message Flammable Solid, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Nozzle, 3/4 In., Black (517-071)
- DUPONT Coveralls, S, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYSM000600)
- DANNER Size 14 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-14EE)
- MCR SAFETY Gloves, XL, PR (MU3213DPXL)
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- LABELMASTER Combustible Liquid Placard, Vinyl, PK25 (ZEZ91263)
- LABELMASTER Flammable Liquid Placard 1230, PK25 (ZEZ21230)
- JET Wheel Protector (100025A)
- JJ KELLER Flammable Liquid Placard, Tagboard (3477)
- Stranco Vehicle Placards