Shop All Vehicle Placards
Stranco
Vehicle Placard, Oxygen with Pictogram
Mfr # DOTP-0035-PS
Zoro # G1460155
original price:
$2.45
14% off
$2.09
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172
- Material Rigid Styrene
- Legend Oxygen
- Class 2
- Legend/Background Color Black/Yellow
Product Information
- Brand Stranco
- MFR # DOTP-0035-PS
- Zoro # G1460155
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-4/5" |
Height | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Oxygen, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- HONEYWELL SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (FH20RG-PP)
- ENVIROTACK&TRADE EnviroTack 24x30 60-Layer Blue Disposable Adhesive Mat (PS 2430 64 B)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XL, 25 PK, White (KCC44334)
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- LABELMASTER Corrosive Placard, UN 2922, PK25 (ZEZ42922)
- LABELMASTER Corrosive Placard, UN 1830, PK25 (ZRV41830)
- LABELMASTER Flammable Liquid Placard 1863, PK25 (ZVP21863)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13069)
- Stranco Vehicle Placards