Shop All Vehicle Placards
Stranco
Vhcle Placrd, Flam Gas with Picto, PK10
Mfr # DOTP-0038-V10
Zoro # G3809574
product price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172
- Material Self-Adhesive Vinyl
- Legend/Background Color White/Red
- Legend Flammable Gas
- Width 10-4/5"
Product Information
- Brand Stranco
- MFR # DOTP-0038-V10
- Zoro # G3809574
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-4/5" |
Height | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Flammable Gas, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, 3-1/4 in. W, PK25 (48RU08)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 060)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, M, PK12 (1936M)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-MD)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- LABELMASTER Combustible Liquid Placard, Vinyl, PK25 (ZEZ91263)
- JJ KELLER Flammable Liquid Placard, Vinyl (4597)
- LABELMASTER Corrosive Placard, UN 1814, PK25 (ZEZ41814)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13069)
- Stranco Vehicle Placards