
300 Series Palette Pad, Tape Binding, 40 Sheet, 9x12 inch, 3PK
Mfr # P365-9-03
Zoro # G721733369
product price:Â $45.49
/pk 3, $15.16/eaKey Features
Paper Color
White
Paper Weight
41lb/67gsm
Includes
3 Pads
Binding
Tape
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P365-9-03
Zoro #
G721733369
UPC #
-
Country of Origin
United States
Details
Paper Color
White
Paper Weight
41lb/67gsm
Includes
3 Pads
Binding
Tape
Color
White
Material
Paper Pad
Description
Introducing the 300 Series Palette Paper-a uniquely coated sheet that acts just like a traditional painting palette. Confidently mix colors & mediums for acrylic paint & oil paint. Once finished with your project, simply remove the sheet to reveal a clean, new palette surface for your next creative session. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 300 Series provides art students & intermediate hobbyists a range of better quality paper for quick studies, technical practice & final pieces in art class or at home. Including a wide variety of surface types, artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Trusted by art teachers & affordable for parents & students, the 300 Series is the best way to help build confidence in intermediate artists! Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.