Shop All Coin & Button Batteries
Streamlight
Battery, 123, Lithium, 3V, PK400
Mfr # 85179
Zoro # G2483896
original price:
$948.99
4% off
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size CR123A
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.64 in
- Replaces 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A
Product Information
- Brand Streamlight
- MFR # 85179
- Zoro # G2483896
- UPC # 080926851795
- Country of Origin United States
- Category Coin & Button Batteries
Dimensions
Battery Size | CR123A |
Diameter | 0.64 in |
Height | 1.35 in |
Overall Height | 1.39 in |
Details
Description
Battery, Battery Size CR123A, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 400, Capacity - Batteries 1,400 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A, Application Flashlight, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Package Quantity 400
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER DEEP CYCLE BATTERY 75AMP (STB75B)
- CALCULATORCALCULADORA 34 in. 1X DP 1X HDMI 100MMX100MM VESA Gaming Monitor (CA3000812)
- VERICOM CAT-5E UTP 1000 ft. Solid Riser CMR Cable (Blue) (MBW5U-00932)
- GYROS FIBER DISK ST 1-1/2X1/8"" (11-41502)
- STREAMLIGHT Battery, CR123A, Lithium, 3V, PK6 (85180)
- ZORO SELECT Coin Cell, 1620, Lithium, 3V (5HXG7)
- MAXELL Silver Oxide SR626W High Drain Watch Battery Replaces 376, V376, 619, PK 5 (SR626W)
- DURACELL Lithium Coin Battery, 2025, PK4 (DL2025B4PK)
- RAYOVAC Battery, For Watch/Calculator, PK1 (303/357-1)
- ENERGIZER Coin Cell, 395, 1.5V (395BPZ)
- ZORO SELECT Button Cell Battery, 377, Silver Oxide (5HXH4)
- Streamlight Coin & Button Batteries