Streamlight
Battery, CR123A, Lithium, 3V, PK6
Mfr # 85180
Zoro # G1247461
product price: $15.25
/pk 6, $2.54/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size CR123A
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.64 in
- Terminal Type - Batteries Button
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Cordless Phone with Two Handsets CS6619-2 (CS66192)
- ILC Replacement for Abbott 06f23-55 Battery (06F23-55)
- ALURATEK Usb 3.0 Multimedia Card Reader (AUCR300F)
- MOXA Rp-Sma(Male) To Rp-Sma(Female), Jsf-141 Cable, 0.6M (A-CRF-RFRM-J1-60)
- STREAMLIGHT Battery, 123, Lithium, 3V, PK400 (85179)
- DURACELL Silver Oxide 303/357/76 1.5 V 175 Ah Electronic/Watch Battery (D303/357PK)
- LINCOLN LUBRICATION Lincoln 20V Lithium-Ion Battery (1871)
- ENERGIZER Battery, 1CR2, 3V (EL1CR2BP)
- ENERGIZER Coin Cell, 2025, 3V, PK2 (2025BP-2N)
- ENERGIZER ECR2025 3V Lithium Coin Cell Battery Replaces CR2025 (ECR2025)
- DURACELL Lithium Coin Batteries, 2430 (DL2430BPK)
- Streamlight Coin & Button Batteries