Skip to Main Content
customer-service Help
Streamlight

Black Led Professional Handheld Flashlight, 450

Streamlight Black Led Professional Handheld Flashlight,  450 20703
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$135.09
  • Body Color: Black
  • Body Dia.: 1.5 in
  • Flashlight Battery Size: Proprietary
See full product details
This item ships free.
Total: $135.09

Streamlight #20703 Specifications

  • Body Color: Black
  • Body Dia.: 1.5 in
  • Flashlight Battery Size: Proprietary
  • Flashlight Battery Type: NiMH
  • Flashlight Body Material: Aluminum
  • Flashlight Grade: Professional
  • Includes: 120V AC/12V DC Smart Charger, 2 Sleeves, Rechargeable battery
  • Length: 13.1 in
  • Lumens: 450/225/60
  • Maximum Lumens Output: 450
  • Number of Batteries: 1
  • Rechargeable: Rechargeable
  • Run Time on High Setting: 3.25 hr
  • Safety Rated: Not Safety Rated
  • Water Penetration Rating: IPx4
  • Manufacturers Warranty Length: Limited Lifetime
  • Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; CEC Compliant; Meets applicable European Community Directives
  • Lighting Technology: LED
  • Lamp Life: 50,000 hr
  • Special Light Output Mode: Strobe
  • Peak Beam Intensity: 70000/35000/9000cd
  • Light Output Modes: High / Medium / Low
  • Drop Rating: 1.0m
  • Green Environmental Attribute: Product is Rechargeable
  • Bulb Technology: LED
  • Flashlight Beam Type: Fixed
  • Lens Material: Polycarbonate
  • Item: Handheld Flashlight
  • Batteries Included: Yes
  • Switch Type: Push button
  • Battery Burn Time: 3.25/5/20 hr
  • Charger Included: Yes
  • Beam Distance: 529/374/189m
  • Weight with Batteries: 27.2 oz
  • Lamp Type: Led
  • Length (Straight Wireway): 13.1 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type NiMH, Lumens 450/225/60, Maximum Lumens Output 450, Run Time on High Setting 3.25 hr, Flashlight Body Material Aluminum, Body Color Black, Length 13.1 in, Body Dia. 1.5 in, Safety Rated Not Safety Rated

Reviews of Streamlight #20703