Shop All Handheld Flashlights
Streamlight
Black No Led Industrial Handheld Flashlight, 245 lm
Mfr # 68752
Zoro # G4287930
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 245 lm
- Number of Batteries 3
- Flashlight Battery Size AA
Product Information
- Brand Streamlight
- MFR # 68752
- Zoro # G4287930
- UPC # 080926687523
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.0 in |
Body Dia. | 1.52 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/2 in |
Overall Length | 7 in |
Details
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 171 m, Maximum Brightness 245 lm, Run Time at Maximum Brightness 9 hr, Weight with Batteries 6.8 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (908-1PK)
- ILC Replacement For CEC INDUSTRIES 623 BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-EYKG-5)
- DORCY Black Led 180 lm (41-2968)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F212D/835/4P (F212D/835/4P)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68750)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74302)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75710)
- STREAMLIGHT Black Rechargeable Led Proprietary, 500 lm lm (75662)
- STREAMLIGHT Orange No Led Industrial Handheld Flashlight, 175 lm (90540)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- DIEHARD 600-Lumen Twist Focus Flashlight (41-6121)
- Streamlight Handheld Flashlights