Streamlight

Black Rechargeable 18650, 2,000 lm lm


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Maximum Lumens Output 2,000 lm
  • Number of Batteries 2
  • Flashlight Battery Size 12 V
  • Flashlight Battery Type Lithium-Ion
  • Body Color Black
See all product information

Product Information

Dimensions

Flashlight Battery Size 12 V
Length 7.67 in
Body Dia. 1.62 in
Manufacturers Warranty Length Limited Lifetime
Battery Size 18650
Body Diameter 1 5/8 in
Manufacturer Warranty Length Limited Lifetime
Overall Length 7 5/8 in

Details

Maximum Lumens Output 2,000 lm
Number of Batteries 2
Flashlight Battery Type Lithium-Ion
Body Color Black
Rechargeable Rechargeable
Run Time on High Setting 2 hr
Flashlight Body Material Aluminum
Safety Rated Not Safety Rated
Includes Holder
Lamp Life 50,000 hr
Flashlight Beam Type Beam
Batteries Included Yes
Water Penetration Rating IPX7
Light Output Modes High, Low, Medium
Item Rechargeable Flashlight
Beam Distance 315/200/70 m
Lens Material Glass
Drop Rating 2 m
Weight with Batteries 12.3 oz
Lumens 2000/850/100 lm
Features Anti-Roll Design, Dual Power Switches, Intuitive Mode Selector Switch
Lighting Technology LED
Standards CEC Compliant, Meets Applicable European Community Directives, Trade Agreement Act-Compliant
Peak Beam Intensity 25,000 cd
Body Material Aluminum
Battery Burn Time 2/24 hr
Special Light Output Mode Strobe
Special Features Battery Indicator Light, Charging Indicator Light
Switch Type Push Button
Switch Location Body, Tail
Run Time Levels 2 hr, 4 hr, 24 hr
Grip Style Finger
Run Time at Maximum Brightness 2 hr
Power Source Battery
Intrinsically Safe No
Includes Charger No
Maximum Run Time 24 hr
Resistance Properties Corrosion Resistant, Impact Resistant
IP Rating IPX7
Battery Chemistry Lithium Ion
Number of Light Output Modes 4
Beam Distance Levels 70 m, 200 m, 315 m
Series Stinger
Hazardous Location Specification Not Rated
Beam Focus Fixed
Maximum Brightness 2,000 lm
Beam Color White
Brightness Levels 100 lm, 850 lm, 2,000 lm
Special Operating Modes Strobe
Beam Intensity Levels 1,200 cd, 10,000 cd, 25,000 cd
Beam Pattern Spot
Maximum Beam Distance 315 m
Application Automotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Includes Secondary Light No
Includes Batteries Yes

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 315 m, Maximum Brightness 2,000 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 12.3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.