Streamlight
Yellow No 600 lm
Mfr # 88853
Zoro # G2188424
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 600 lm
- Number of Batteries 2
- Flashlight Battery Size CR123A
- Flashlight Battery Type Lithium Metal
- Body Color Yellow
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BLACK DECKER BDPCA10W (BDPCA-10W)
- FULHAM FIREHORSE 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-C)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR., Depth: 11/16 in (ELB 1201N)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74752)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, 1,000 lm lm (88054)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- STREAMLIGHT Tan No 600 lm (88851)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, AA, 67 lm (68200)
- STREAMLIGHT Black Rechargeable 1,000 lm lm (95314)
- STREAMLIGHT Orange Rechargeable 18650, 500 lm lm (88838)
- Streamlight Handheld Flashlights