Shop All Handheld Flashlights
Streamlight
Black Rechargeable 18650, 600 lm lm
Mfr # 88613
Zoro # G7327118
original price:
$67.09
10% off
new price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Lumens Output 600 lm
- Number of Batteries 1
- Flashlight Battery Size CR123A; 18650
- Flashlight Battery Type Lithium-Ion
- Rechargeable Rechargeable
Product Information
- Brand Streamlight
- MFR # 88613
- Zoro # G7327118
- UPC # 080926886131
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A; 18650 |
Length | 5.46 in |
Body Dia. | 1.25 in |
Battery Size | 18650 |
Manufacturers Warranty Length | Limited Lifetime |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 in |
Alternate Battery Size | CR123 |
Overall Length | 5 1/2 in |
Details
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 205 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 4.9 oz, Alternate Battery Size CR123, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB Pivoting Flashlight +USB 3.0 BATTERY (2113-21,48-11-2131)
- POWEROPTIX Flashlight 4 LED 2AA - Asst Colors (032-60200)
- FEIT ELECTRIC Electric 15 W T12 18 in. L Fluorescent Bulb Cool White Linear 4100 K (F15T12/CW/RP)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- STREAMLIGHT Tan Rechargeable 18650, 600 lm lm (88615)
- STREAMLIGHT Yellow Rechargeable 18650, 600 lm lm (88614)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75710)
- STREAMLIGHT Black Rechargeable 18650, 3,500 lm lm (88081)
- STREAMLIGHT Black Yes 250 lm (88903)
- STREAMLIGHT Yellow Rechargeable 18650, 500 lm lm (88836)
- STREAMLIGHT Streamlight® 44910 Waypoint® 1000 Lumen Rechargeable LED Pistol Grip Spotlight (44910)
- Streamlight Handheld Flashlights