Streamlight

Yellow Rechargeable 18650, 500 lm lm


product price: $73.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Maximum Lumens Output 500 lm
  • Number of Batteries 2
  • Flashlight Battery Size Proprietary
  • Flashlight Battery Type Lithium-Ion
  • Body Color Yellow
See all product information

Product Information

Dimensions

Flashlight Battery Size Proprietary
Length 4.43 in
Body Dia. 1.11 in
Battery Size 18650
Manufacturers Warranty Length Limited Lifetime
Manufacturer Warranty Length Limited Lifetime
Body Diameter 1 1/8 in
Overall Length 4 3/8 in
Alternate Battery Size CR123

Details

Maximum Lumens Output 500 lm
Number of Batteries 2
Flashlight Battery Type Lithium-Ion
Body Color Yellow
Rechargeable Rechargeable
Run Time on High Setting 3.8 hr
Flashlight Body Material Nylon
Safety Rated Not Safety Rated
Peak Beam Intensity 7,000 cd
Water Penetration Rating IPX7
Lamp Life 50,000 hr
Lens Material Glass
Features Fully Rotatable/Reversible/Removable Clip to Allow a Variety of Mounting Positions, Integrated Carabiner Style D-Ring for a Variety of Attachment Methods, Multi Fuel, Serialized for Positive Identification
Body Material Nylon
Charger Included Yes
Weight with Batteries 4.3 oz
Standards CE Certified, CEC Compliant (PolyTacc 90X USB Only), Meets Requirements of NFPA 1971-8.6 (2018)
Green Environmental Attribute Product is Rechargeable
Battery Burn Time 3.75/19 hr
Charging Time 2.5 hr
Drop Rating 2 m
Lumens 500/85
Beam Distance 167/64 m
Lighting Technology LED
Special Features Battery Indicator Light, Charging Indicator Light, Multifuel
Switch Type Push Button
Light Output Modes High, Low
Item Right Angle Flashlight
Batteries Included Yes
Flashlight Beam Type Fixed, Spot
Includes USB Charge Cord 22 in
Brightness Levels 85 lm, 500 lm
Battery Chemistry Lithium
Maximum Run Time 19 hr
Includes Charger No
Beam Focus Fixed
Series PolyTac
Intrinsically Safe No
Grip Style Textured
Mount Type Clip, D-Ring
Beam Intensity Levels 1,050 cd, 7,000 cd
Beam Distance Levels 64 m, 167 m
Maximum Brightness 500 lm
Number of Light Output Modes 2
IP Rating IPX7
Beam Pattern Spot
Hands Free Capable Yes
Hazardous Location Specification Not Rated
Beam Color White
Includes Batteries Yes
Resistance Properties Abrasion Resistant, Impact Resistant, Waterproof
Run Time at Maximum Brightness 3.75 hr
Application Automotive, General Use, Hardware/Tool, Industrial, Law Enforcement, Professional Light - Fire and Rescue, Security, Sporting Goods, Tactical Lights
Special Operating Modes Strobe
Switch Location Head
Power Source Battery; Charger
Maximum Beam Distance 167 m
Run Time Levels 2.5 hr, 3.75 hr, 12 hr, 19 hr
Includes Secondary Light No
Charger Style Included USB Cord

Description

Right Angle Flashlight, Battery Chemistry Lithium, Battery Size 18650, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 167 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 4.3 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.