Shop All Handheld Flashlights
Streamlight
Coyote No 350 lm
Mfr # 88073
Zoro # G7600233
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 350 lm
- Number of Batteries 1
- Flashlight Battery Size AA or CR123A
- Flashlight Battery Type Alkaline, Lithium
- Body Color Tan
Product Information
- Brand Streamlight
- MFR # 88073
- Zoro # G7600233
- UPC # 080926880733
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA or CR123A |
Length | 4.25 in |
Body Dia. | 0.95 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123 |
Overall Length | 4 1/4 in |
Alternate Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 in |
Details
Description
Flashlight, Battery Chemistry Alkaline, Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Spot, Body Color Tan, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 160 m, Maximum Brightness 350 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 2.8 oz, Alternate Battery Size AA, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Assorted Led 120 lm (41-2958)
- EKENA MILLWORK Viceroy Ceiling Medallion (Fits Canopies up to 4 7/8"), 35 1/8"OD x 4 7/8"ID x 2 1/2"P (CM35VI)
- ILC Replacement for Philips 13079 replacement light bulb lamp (13079 PHILIPS)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68780)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68752)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74302)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77550)
- STREAMLIGHT Yellow Rechargeable Led Industrial Handheld Flashlight, 130 lm (76412)
- NEBO Waterproof, Impact-Resistant 3,000 Lumen Flashlight (NEB-FLT-1009)
- Streamlight Handheld Flashlights