Flashlight, EDC, Handheld
- Mfr # 86001
- Zoro # G522937935
product price:Â
$
69.95
/ea
Key Features
Body Color
Black
Run Time at Maximum Brightness
1 hr
IP Rating
IPX7
Beam Color
White
Includes
Rechargeable SL-B9 Battery Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86001
- Zoro #
- G522937935
- UPC #
- 0080926860018
- Country of Origin
- United States
Dimensions
- Battery Size
- AA
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Details
- Body Color
- Black
- Run Time at Maximum Brightness
- 1 hr
- IP Rating
- IPX7
- Beam Color
- White
- Includes
- Rechargeable SL-B9 Battery Pack
- Switch Type
- Push Button
- Number of Light Output Modes
- 2
- Switch Location
- Tail
- Maximum Beam Distance
- 268 m
- Item
- Flashlight
- Maximum Brightness
- 500 lm
- Number of Batteries
- 3
- Series
- POLYTAC(R)
- Charger Style Included
- USB Cord
- Rechargeable
- Yes
- Battery Chemistry
- Alkaline, Lithium
- Body Material
- Polymer
Description
Flashlight, Battery Chemistry Alkaline, Lithium, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable Yes, Body Color Black, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 268 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 1 hr, Charger Style Included USB Cord, Beam Color White, IP Rating IPX7, Mount Type Not Applicable, Series POLYTAC(R)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.