Streamlight

Yellow Rechargeable Proprietary, 275 lm lm


product price: $62.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Maximum Lumens Output 275 lm
  • Number of Batteries 1
  • Flashlight Battery Size Proprietary
  • Flashlight Battery Type Lithium-Ion
  • Rechargeable Rechargeable
See all product information

Product Information

Dimensions

Flashlight Battery Size Proprietary
Length 7.0 in
Body Dia. 1.52 in
Manufacturers Warranty Length Limited Lifetime
Battery Size Proprietary
Manufacturer Warranty Length Limited Lifetime
Overall Length 7 in
Body Diameter 1 1/2 in

Details

Maximum Lumens Output 275 lm
Number of Batteries 1
Flashlight Battery Type Lithium-Ion
Body Color Yellow
Rechargeable Rechargeable
Run Time on High Setting 5.5 hr
Flashlight Body Material Polymer Resin
Safety Rated Class I, Div. 1
Lens Material Polycarbonate
Charging Time 8 hr
Includes Light Only
Battery Burn Time 5.5/7.3/13.5 hr
Switch Type Push Button
Green Environmental Attribute Product is Rechargeable
Safety Rating Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, CL I, ZN 0, IIC, T-Code: T4
Lighting Technology LED
Lumens 275/180/105
Standards Meets Applicable European Community Directives
Lamp Life 50,000 hr
Charger Included No
Weight with Batteries 6.8 oz
Water Penetration Rating IP67
Batteries Included Yes
Special Features Charging Indicator Light
Drop Rating 2 m
Features Dust-Tight, One-Handed Operation
Body Material Polymer
Peak Beam Intensity 11,500 cd
Item Rechargeable Safety-Rated Flashlight
Beam Distance 171/18 m
Special Light Output Mode No Special Light Output
Light Output Modes High, Low, Medium
Hands Free Capable Yes
Application Industrial
Beam Color White
Intrinsically Safe Yes
Maximum Beam Distance 171 m
Maximum Operating Temperature 130 Degrees F
Includes Batteries Yes
Run Time Levels 5.5 hr, 7.25 hr, 13.5 hr
Battery Chemistry Lithium Ion
Grip Style Rocky Stipple Texture
Beam Distance Levels 18 m, 171 m
IP Rating IP67
Minimum Operating Temperature -20 Degrees F
Includes Charger No
Maximum Brightness 275 lm
Beam Intensity Levels 60 cd, 11,500 cd
Beam Focus Fixed
Series Dualie
Switch Location Head
Includes Secondary Light Yes
Number of Light Output Modes 3
Special Operating Modes Downcast Flood Light
Power Source Battery
Mount Type Clip
Hazardous Location Specification Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Resistance Properties Chemical Resistant, Corrosionproof, Impact Resistant, Waterproof
Beam Pattern Flood
Maximum Run Time 13.5 hr
Brightness Levels 105 lm, 180 lm, 275 lm
Run Time at Maximum Brightness 5.5 hr

Description

Rechargeable Safety-Rated Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 171 m, Maximum Brightness 275 lm, Run Time at Maximum Brightness 5.5 hr, Weight with Batteries 6.8 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.