Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.75 x 0.75 in. Press Ball Straight Valve, Copper

  • Mfr # 4866216

  • Zoro # G015834161


product price: $45.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4866216
Zoro #
G015834161
UPC #
32888199606
Country of Origin
Italy

Description

Features -Press Ball Straight Valve -The Press Ball Valve is constructed of heavy forged Copper and has a lever handle with press connections on both ends Specifications - Material: Chrome - End 2 Diameter: 3/4 in. - Maximum Pressure: 125 psi - End 1 Type: Comp - End 1 Diameter: 3/4 in. - Turn Type: Multiturn - End 2 Type: Comp - Finish: Chrome-Plated - Country of Origin: Italy - Weight: 0.9lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.