Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" C x MNPT Cast Brass DWV Adapter

  • Mfr # A 07054

  • Zoro # G1109595


product price: $20.49
/ea

Key Features

Fitting Connection Type
C x MNPT
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
1-5/8"
Max. Pressure
408 psi@100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 07054
Zoro #
G1109595
UPC #
685768209393
Country of Origin
United States

Dimensions

Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
1-5/8"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Overall Length
1 29/32 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Copper Tube Size
1 1/2 in

Details

Fitting Connection Type
C x MNPT
Max. Pressure
408 psi@100 Degrees F
Item
DWV Adapter
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 400 Degrees F
Specific Fitting Shape
Adapter
Tube Fitting Material
Cast Brass
Standards
ANSI B16.23, ISO 9001 Registered Facility
Pipe Fitting Connection Type
C x MNPT
Pipe Fitting Material
Cast Brass
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
20 Degrees F
Application
Air, Potable Water
Precleaned
Not Pre-cleaned
Maximum Operating Pressure
408 psi @ 100 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Cup
Resistance Properties
Corrosion-Resistant, Scaling-Resistant
Fitting Material
Wrot Copper
Fitting Shape
Straight
Includes Center Stop
No Center Stop
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
408 psi
For Media Type
Air, Potable Water
Fitting Side 1 Connection Type
Cup
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Operating Temperature - Minimum
-66 Degrees F

Description

Sweat Fitting Adapter, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Maximum Operating Pressure 408 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Includes Center Stop No Center Stop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.