Zoro Homepage

1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal

  • Mfr # W 07401

  • Zoro # G3318445


product price: $13.95
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1-1/2"
Outside Dia.
1-5/8"
Max. Pressure
408 psi@100 Degrees F
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 07401
Zoro #
G3318445
UPC #
685768211402
Country of Origin
United States

Dimensions

Tube Size
1-1/2"
Outside Dia.
1-5/8"
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Overall Length
2 7/8 in
Fitting Side B Tube Outer Diameter
1 5/8 in
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 5/8 in

Description

DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Precleaned Not Pre-cleaned, Standards ASME B16.23, ASME B16.29, NSF/ANSI 61 Annex G

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.