1-1/4" C Copper Tee
Mfr # W 04068
Zoro # G3294667
product price: $14.49
/eaSold in multiples of 5 for $72.45
Key Features
Fitting Connection Type
C x C x C
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Pipe Fitting Connection Type
C x C x C
Specific Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 04068
Zoro #
G3294667
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Details
Fitting Connection Type
C x C x C
Item
Cooper Tee
Pipe Fitting Connection Type
C x C x C
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Description
TEE,COPPER,1 1/4 INCH
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.