1-1/4" x 1-1/4" x 3/4" C Copper Reducing Tee
Mfr # W 04070
Zoro # G3294676
product price: $15.49
/eaSold in multiples of 5 for $77.45
Key Features
Fitting Connection Type
C x C x C
Tube Size
1-1/4" x 1-1/4" x 3/4"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 3/4"
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 04070
Zoro #
G3294676
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1-1/4" x 1-1/4" x 3/4"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 3/4"
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 3/4"
Details
Fitting Connection Type
C x C x C
Item
Cooper Tee
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C x C
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducing Tee
Description
COPPER TEE 1 1/4X1 1/4X3/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.