Zoro Homepage

1-1/4" x 1" C Copper 90 Degree Short Radius Elbow

  • Mfr # W 02056

  • Zoro # G3296240


product price: $24.39
/ea
Sold in multiples of 20 for $487.80

Key Features

Fitting Connection Type
C x C
Tube Size
1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/4" x 1"
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 02056
Zoro #
G3296240
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"

Details

Fitting Connection Type
C x C
Item
Short Radius Elbow
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Short Radius Elbow

Description

REDUCING 90 DEGREE ELBOW

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.