Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 1" x 1/2" NOM C Copper Reducing Tee

  • Mfr # W 04076

  • Zoro # G1074455


product price: $19.49
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1-1/4" x 1" x 1/2"
Outside Dia.
1-3/8" x 1-1/8" x 5/8"
Max. Pressure
439 psi@100 Degrees F
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 04076
Zoro #
G1074455
UPC #
685768210474
Country of Origin
United States

Dimensions

Tube Size
1-1/4" x 1" x 1/2"
Outside Dia.
1-3/8" x 1-1/8" x 5/8"
Overall Length
3 11/32 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side B Copper Tube Size
1 in
Fitting Side C Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 3 Copper Tube Size
1/2 in

Details

Fitting Connection Type
C x C
Max. Pressure
439 psi@100 Degrees F
Item
Reducing Tee
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME B16.22, ISO 9001 Registered Facility
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
Reducing Tee
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Material
Wrot Copper
Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Fitting Side C Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
439 psi @ 100 Degrees F
Application
Potable Water
Fitting Side B Connection Type
Cup
Precleaned
Not Pre-Cleaned
Fitting Shape
Tee
For Media Type
Potable Water
Material Grade
C12200
Fitting Side 2 Connection Type
Cup
Operating Pressure - Maximum
700 psi
Connector Type
Reducer
Operating Temperature - Minimum
20 Degrees F
Fitting Side 3 Connection Type
Cup
Precleaned Method
Not Pre-Cleaned
Fitting Side 1 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F

Description

Sweat Fitting Tee, Precleaned Not Pre-Cleaned, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.