Zoro Homepage

1 in. x 100 ft. Copper Type L Coil, 100PK

  • Mfr # KS10100

  • Zoro # G309282029


product price: $2,441.99
/pk 100, $24.42/ea
Free Shipping & Returns

Key Features

Tube Material
Copper
Tube Size
5/8 in
Tube Length
100 ft
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS10100
Zoro #
G309282029
UPC #
685768236481
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Tube Length
100 ft
Outside Dia.
3/4 in

Details

Tube Material
Copper
Item
Seamless Copper Tubing (Coil)

Description

Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.