Zoro Homepage

1" x 1-1/4" C x Male Copper Male Adapter

  • Mfr # W 01162

  • Zoro # G3296189


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Fitting Connection Type
C x MPT
Tube Size
1" x 1-1/4"
Pipe Size - Pipe Fitting
1" x 1-1/4"
Pipe Size (Fittings)
1" x 1-1/4"
Specific Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 01162
Zoro #
G3296189
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1" x 1-1/4"
Pipe Size - Pipe Fitting
1" x 1-1/4"
Pipe Size (Fittings)
1" x 1-1/4"

Details

Fitting Connection Type
C x MPT
Item
Male Adapter
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x MPT
Specific Fitting Shape
Adapter
Pipe Fitting Material
Copper

Description

MUELLER REDUCER ADAPTOR 1-1/4 X 1-1/8,MI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.