Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 x 1 in. Dia. Sweat Copper Union

  • Mfr # 46378

  • Zoro # G314887653


product price: $30.55
/ea

Key Features

Max. Pressure
494 psi
Basic Fitting Material
Copper
Fitting Connection Type
Sweat x Sweat
Pipe Size - Pipe Fitting
1 in C x 1 in C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46378
Zoro #
G314887653
UPC #
685768204541
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1 in C x 1 in C

Details

Max. Pressure
494 psi
Basic Fitting Material
Copper
Fitting Connection Type
Sweat x Sweat
Item
Union

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.